Apply to be a TradeMaster!
Main product image of 787B ProcessMeter, Digital Multimeter
Magnifying glass
Hover image to zoom

787B ProcessMeter, Digital Multimeter

Brand:
Fluke
SKU:
FLUKE-787B
Rating:
(0)
Q&A:
(0)
787B ProcessMeter, Digital Multimeter
Magnifying glass
Hover image to zoom
$1,522.81 each
In Stock
In Stock
Get 14 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 787B ProcessMeter doubles your troubleshooting capabilities by combining the power of a safety rated digital multimeter and mA loop calibrator into a single, compact test tool. Based on the trusted measurement capabilities of the Fluke 87V meter, the 787B adds the ability to measure, source and simulate mA with the accuracy and resolution you would expect from a Fluke mA loop calibrator, giving you the ideal tool for troubleshooting and calibrating current loop applications.

With Fluke Connect mobile app and desktop software compatibility, technicians can wirelessly monitor, log, and share data from the field with their team anytime, from anywhere.* If you're looking for even more troubleshooting power, the Fluke 789 ProcessMeter offers technicians even more flexibility, and even includes a built-in 24 V loop power supply.

*Requires Fluke IR3000FC module (not included). Not all models are available in all countries. Check with your local Fluke representative.

Expand your troubleshooting capabilities

The Fluke 787B not only allows you to source, measure and simulate 20 mA DC current but also allows you simultaneously look at mA and percent of scale readouts so you can easily compare readings to what you see on your controller. Manually step mA signals (100%, 25%, Coarse adjustment, Fine adjustment) or use the Auto step and Auto ramp feature to work even more efficiently.

Designed to meet 1000 V IEC 61010 CAT III and 600 V CAT IV standards, the Fluke 787B is also a full-featured, precision, true-rms digital multimeter with standard features for diode testing and a continuity beeper. Troubleshoot more, while carrying less. The 787B also allows you to make frequency measurements to 20 kHz and includes Min/Max/Average/Hold/Relative modes for easy operation. Even the batteries and fuses are easily accessible allowing you to make fast, easy changes.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy