Apply to be a TradeMaster!
Main product image of 789 ProcessMeter, Multimeter and mA Loop Calibrator
Magnifying glass
Hover image to zoom

789 ProcessMeter, Multimeter and mA Loop Calibrator

Brand:
Fluke
SKU:
FLUKE-789
Rating:
(0)
Q&A:
(0)
789 ProcessMeter, Multimeter and mA Loop Calibrator
Magnifying glass
Hover image to zoom
$1,596.56 each
In Stock
In Stock
Get 116 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fluke 789 ProcessMeter doubles your troubleshooting power

  • Compact digital multimeter and mA loop calibrator solution
  • Full-featured mA loop calibrator with built-in 24v Loop Power
  • Quickly and easily troubleshoot every part of a control loop
  • Large, bright dual-measurement display

The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a full-featured loop calibrator with the power of a CAT III 1000 V, CAT IV 600 V safety rated digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a large, dual display with two levels of backlighting and externally accessible fuse and batteries for easy replacement. And its built-in, selectable 250-ohm HART resistor eliminates the need to carry a separate resistor.

The 789 also has a built-in 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can also add the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location.

*Requires Fluke IR3000FC module (not included). Not all models are available in all countries. Check with your local Fluke representative.

Do a lot more while carrying a lot less

The 789 provides all standard DMM capabilities including frequency measurement to 20 kHz, Min/Max/Average/Hold/Relative modes, and diode test and continuity beeper. Combine that with the ability to troubleshoot every part of the loop.

Measure, source, simulate 4-20 mA signals, measure resistance, measure power, provide power to the loop and provide 250-ohm resistance to the loop. The 789 includes SpanCheck; 0% and 100% buttons to toggle between 4 and 20 mA sourcing, while the display can simultaneously show mA and % of scale readings for faster troubleshooting. It also delivers 1200-ohm drive capability on mA source.

Accuracy

This ProcessMeter offers manual step, 100%, 25%, Coarse, Fine, plus auto step and auto ramp. It also delivers 0.1% DC voltage accuracy and 0.05% DC current accuracy.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy