Apply to be a TradeMaster!
Main product image of 83V Average Responding Industrial Multimeter
Magnifying glass
Hover image to zoom

83V Average Responding Industrial Multimeter

Brand:
Fluke
SKU:
FLUKE-83-5
Rating:
(0)
Q&A:
(0)
83V Average Responding Industrial Multimeter
Magnifying glass
Hover image to zoom
$599.28 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks
  • Large digit display with bright, two-level backlight makes the 83V significantly easier to read than older models
  • 6000 counts, 3-3/4 digits
  • Measure up to 1000 V AC and DC
  • Measure up to 10 A, 20 A for up to 30 seconds
  • Frequency to 200 kHz and % duty cycle
  • Resistance, continuity and diode test
  • 10,000 µF capacitance range for components and motor caps
  • Min/Max-Average recording with Min/Max Alert to capture variations automatically
  • Relative mode to remove test lead interference from low ohms measurements
  • Auto and manual ranging for maximum flexibility
  • Touch Hold to capture stable readings avoiding noisy signals
  • Large display digits and two-level bright white backlight for increased visibility
  • Analog bargraph for fast changing or unstable signals
  • Input Alert provides audible warning against wrong use of input jacks
  • Improved selectable sleep mode for long battery life
  • Access door for fast battery changes without breaking the calibration seal
  • "Classic" design with new removable holster with built in test lead and probe storage
  • Lifetime warranty

Electrical safety

All inputs are updated to the 3rd edition of ANSI/ISA S82.01 and EN61010-1 CAT IV 600 V and CAT III, 1000 V. They can withstand impulses in excess of 8.000 V and reduce risks related to surges and spikes.

  • Measure AC current with an optional current clamp accessory
  • Specs

    –
    Product Type:

    Multimeter

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy