Apply to be a TradeMaster!
Main product image of 87-5 Industrial True-RMS Multimeter 1000 V, 10 A
Magnifying glass
Hover image to zoom

87-5 Industrial True-RMS Multimeter 1000 V, 10 A

Brand:
Fluke
SKU:
FLUKE-87-5
Rating:
(0)
Q&A:
(0)
87-5 Industrial True-RMS Multimeter 1000 V, 10 A
Magnifying glass
Hover image to zoom
$615.45 each
In Stock
In Stock
Get 272 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Ensure safety in the workplace with this calibrated True-RMS multimeter that offers functions to measure each relevant feature of the system to provide an accurate analysis of any potential problems. Additionally, it provides reliable measurements for industrial electrical systems.

The Fluke 87-5 CAL Industrial True-RMS Multimeter with calibration certificate provides the resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment - even in loud, high-energy, and high-altitude locations. This multimeter is designed so you can work more efficiently.

In addition, this multimeter lets you identify complex electrical problems fast. It supports accurate measurements on VFDs using a low-pass filter. The meter also captures intermittents as fast as 250 microsiemens using Peak Capture. High-frequency, high-energy noise generated by large drive systems is blocked from your measurements with specially designed shielding.

Features

  • Identify complex signal problems fast
  • Supports accurate measurements on VFDs using a low-pass filter
  • Captures intermittents as fast as 250 microsiemens with Peak Capture
  • Easy-access door for fast battery changes without breaking the calibration seal
  • Analog bar graph for fast changing or unstable signals
  • Large digit display with bright, two-level backlight for easier reading in low light
  • Touch Hold keeps readings on display even after removing probes


Built to highest safety standards

All the inputs are updated to the third edition of the EN 61010-1 to CAT III 1000 V and CAT IV 600 V. The meter is designed to withstand spikes of more than 8000 V. You also benefit from an audible Input Alert warning if the test leads are placed in the incorrect input jacks for the measurement being made.

Removable holster with built in test lead and probe storage for convenience

This industrial True-RMS multimeter has a removable holster that also holds a test probe during testing for easier viewing. Relative mode lets you remove test lead resistance, improving the accuracy of low-resistance measurements. To make your life even easier, the 87 V fits into an optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks.

Applications

  • Troubleshoot motor drives
  • Plant automation
  • Power distribution
  • Electromechanical equipment

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy