Apply to be a TradeMaster!
Main product image of 87V/E2 Industrial Electrician Combo Kit, 6 Piece, 1,000 Volt
Magnifying glass
Hover image to zoom

87V/E2 Industrial Electrician Combo Kit, 6 Piece, 1,000 Volt

Brand:
Fluke
SKU:
FLUKE-87-5/E2-KIT
Rating:
(0)
Q&A:
(0)
87V/E2 Industrial Electrician Combo Kit, 6 Piece, 1,000 Volt
Magnifying glass
Hover image to zoom
$858.66 each
In Stock
In Stock
Get 21 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Ideal for electricians, this combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world and includes essential accessories to make you even more productive. This kit offers 15% savings compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world.


Assembled in the USA. Lifetime warranty.


Key Features


All functionality of the 87V Industrial Digital Multimeter, plus:

  • Fully insulated 3 mm exposed metal test probes for electricians working in high energy environments
  • C35 Soft Carrying Case holds meter, test leads and other accessories
  • TPAK magnetic hanging strap lets you attach the meter to any ferrous surface, such as cabinets and iron pipes.

The Fluke 87V/E2 Industrial Electrician Combo Kit is designed and assembled in the USA. The 87V multimeter is backed by a limited lifetime warranty, so you can rely on your DMM every time you take it out of your tool box.

Solve the difficult problems


Working on VSDs/VFDs: Take accurate voltage, current and frequency measurements on the output side of the drive at either the drive itself or at the motor terminals.


Industrial troubleshooting: Get the resolution and accuracy you need to solve more problems on motor drives, in-plant automation, power distribution, and electromechanical equipment.


Checking power quality: Capture glitches and spikes as short as 250 microseconds. Identify irregular signals.


Advanced measurement functions

  • True-rms ac measurements
  • 0.05% dc accuracy
  • 6,000 counts, 3-3/4 digit resolution, or 20,000 counts, 4-1/2 digit - resolution
  • 10 A ac or dc (with test leads and current jacks) with 0.1 microampere resolution
  • Temperature measurements up to 1090 Degrees C with included thermocouple probe
  • Provides 10,000 microfarads capacitance range for components and motor caps
  • Provides peak capture and Min/Max/Avg recording to capture intermittent as short as 250 microsiemens
  • Easy access door for fast battery changes without breaking the calibration seal
  • Fits into an optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks
  • Presents a large digit display with bright, two-level backlight for easier reading in low light
  • Includes an analog bar graph for fast changing or unstable signals
  • Auto and manual ranging for maximum flexibility
  • Relative mode to calculate and display difference between two readings
  • Holds readings on display for safe viewing after removing probes using Touch Hold technology


Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy