Apply to be a TradeMaster!
Main product image of 87V MAX E2 Industrial Electrician Combo Kit, Digital Clamp Multimeter, 1,000 VDC
Magnifying glass
Hover image to zoom

87V MAX E2 Industrial Electrician Combo Kit, Digital Clamp Multimeter, 1,000 VDC

Brand:
Fluke
SKU:
FLUKE-87V-MAX/E2-KIT
Rating:
(0)
Q&A:
(0)
87V MAX E2 Industrial Electrician Combo Kit, Digital Clamp Multimeter, 1,000 VDC
Magnifying glass
Hover image to zoom
$894.24 each
In Stock
In Stock
Get 15 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 87V MAX E2 Industrial Electrician Combo Kit contains all the trusted features of the most popular DMM used today, the Fluke 87V, plus much more.

Withstands drops up to 4-meters (13 feet)

Fluke's most rugged digital multimeter. The 87V MAX is built with an industrial strength case and a removable holster. The holster doubles as a test probe holder for one-handed operation.

IP67 rated

Fully waterproof and dust proof, to work reliably in all the places that you need to work.

Withstands heat and cold

The meter has an extended operating temperature range of -40 Degrees C (for up to 20 minutes) to +55 Degrees C.

The right probes and clips for the toughest jobs

The 87V MAX E2 kit come with TL224 SureGrip Insulated Test Leads, AC220 SureGrip Alligator Clips and TL238 SureGrip Test Probes. Plus the ToolPak Magnetic Meter Hanging Kit, so your meter is always where you can see and still keep both hands free.

Other product highlights
  • True-rms ac voltage and current for accurate measurements on non-linear signals
  • Measure up to 1000 V ac and dc
  • Measure up to 10 A (20 A for 30 seconds)
  • Frequency to 200 kHz
  • Built-in temperature function conveniently allows you to take temperature readings without having to carry a separate instrument using supplied thermocouple
  • Min/Max/Average recording, plus 250 microseconds Peak min-max to capture variations automatically
  • Unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment
  • Large display digits, 2-level bright white backlight and backlit keypad buttons for increased visibility
  • Hi resolution 19,999 count display mode
  • Long battery life (800 hours)

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy