Apply to be a TradeMaster!
Main product image of True-rms Digital Multimeter, Fluke 87V MAX
Magnifying glass
Hover image to zoom

True-rms Digital Multimeter, Fluke 87V MAX

Brand:
Fluke
SKU:
FLUKE-87V-MAX
Rating:
(0)
Q&A:
(0)
True-rms Digital Multimeter, Fluke 87V MAX
Magnifying glass
Hover image to zoom
$747.02 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 87V MAX trms multimeter defines a new standard for operating in extreme conditions, with the features and accuracy to troubleshoot most electrical problems

Withstands drops up to 4-meters (13 feet)

Fluke's most rugged digital multimeter. The 87V MAX is a trms multimeter built with an industrial strength case and a removable holster. The holster doubles as a test probe holder for one-handed operation.

IP67 rated

This Fluke digital multimeter is fully waterproof and dust proof, to work reliably in all the places that you need to work.

Withstands heat and cold

The Fluke 87V MAX TRMS multimeter has an extended operating temperature range of -40 °C (for up to 20 minutes) to +55 °C.

Other product highlights
  • True-rms ac voltage and current for accurate measurements on non-linear signals
  • Measure up to 1000 V ac and dc
  • Measure up to 10 A (20 A for 30 seconds)
  • Frequency to 200 kHz
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Min/Max/Average recording, plus 250 microseconds Peak min-max to capture variations automatically
  • Unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment
  • This electrical multimeter has a large display digits, 2-level bright white backlight and backlit keypad buttons for increased visibility
  • Hi resolution 19,999 count display mode
  • Long battery life (800 hours)

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy