Apply to be a TradeMaster!
Main product image of AC Current Clamp, i200
Magnifying glass
Hover image to zoom
AC Current Clamp, i200
Magnifying glass
Hover image to zoom
$261.04 each
In Stock
In Stock
Get 8 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The i200 is a single range 200 A clamp-on AC Current Clamp with current output via safety shrouded banana plugs. The i200s is a dual range 20 A and 200 A clamp-on AC Current Clamp with voltage output via a safety insulated BNC connector. A dual banana to BNC adapter is supplied to allow the i200s to be connected to multimeters with banana input. The i200 is compatible with most Fluke multimeters or any other current measurement device that accepts shrouded banana plugs.

  • Companion to a DMM for measuring up to 200 A AC
  • 1 mA per Amp output guarantees easy reading on you meter
  • Take accurate current readings without breaking the circuit
  • Max. conductor 20 mm
  • CAT III 600 V safety rating

Specs

–
Product Type:

Clamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy