Apply to be a TradeMaster!
Main product image of AC Current Clamp for Fluke Multimeters, i400
Magnifying glass
Hover image to zoom

AC Current Clamp for Fluke Multimeters, i400

Brand:
Fluke
SKU:
I400
Rating:
(0)
Q&A:
(0)
AC Current Clamp for Fluke Multimeters, i400
Magnifying glass
Hover image to zoom
$228.19 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Fluke i400 AC Current Clamp is a high-safety current clamp for digital multimeters. The current clamp provides accurate current measurements without breaking electric circuits, helping you take measurements safely with industry standard safety ratings.


  • Companion to your DMM to measure up to 400 A AC
  • 1 mA/Amp output guarantees easy reading on you meter
  • Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating
  • Specially designed to offer maximum utility in a very compact shape
  • Take accurate current readings without breaking the circuit
  • Soft non-slippery overmold handle prevents from accidental touching live wiring
  • Max. conductor 32 mm

Specs

–
Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy