Apply to be a TradeMaster!
Main product image of AC/DC Current Clamp, i410
Magnifying glass
Hover image to zoom
AC/DC Current Clamp, i410
Magnifying glass
Hover image to zoom
$385.31 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


The Fluke i410 AC/DC current clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current. The Large clamp claw gives you access to difficult to reach areas. The kit includes a handy carrying case.
  • Battery-powered Hall-effect probe measures 1A to 400 A
  • 1mV/Amp output guarantees easy reading on your meter
  • Take accurate current readings without breaking the circuit
  • Maximum conductor Ø 32 mm
  • CAT III 600 V safety rating
  • Also available with softcase for DMM and clamp (i410 kit)
  • One year warranty

Specs

–
Product Type:

Clamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy