Apply to be a TradeMaster!
Main product image of Non-Contact Voltage Tester and LED Flashlight, LVD2
Magnifying glass
Hover image to zoom

Non-Contact Voltage Tester and LED Flashlight, LVD2

Brand:
Fluke
SKU:
LVD2-FLUKE
Rating:
(0)
Q&A:
(0)
Non-Contact Voltage Tester and LED Flashlight, LVD2
Magnifying glass
Hover image to zoom
$75.37 each
In Stock
In Stock
Get 12 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1" to 5" (2.54 cm to 12.7 cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.


  • Non-contact AC voltage tester and LED flashlight
  • Detects from 90 to 600 V AC
  • Features dual-sensitivity for two levels of detection
  • Indicates proximity to AC voltage source with blue light
  • Indicates you're at the source with red light
  • Ultra-bright white LED light with 100,000-hour bulb life
  • Safety rated to CAT IV 600 V
  • Operating temperature 0°C to 50°C
  • AAA battery included

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy