Apply to be a TradeMaster!
Main product image of Test Voltage Indicators, PRV240FS
Magnifying glass
Hover image to zoom
Test Voltage Indicators, PRV240FS
Magnifying glass
Hover image to zoom
$245.33 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Verify your test tool works without unnecessary exposure to shock and arc flash. Make the process easy by using the PRV240FS Proving unit. Verifying that your T6 electrical tester is working properly reduces the need for personal protective equipment (PPE) when a known voltage source is not available for verification before tests are performed. (PPE is still needed for absence of voltage testing when appropriate).

On the PRV240FS, a single switch and a set of LEDs indicate functionality of both standard AC and DC measurements with test leads, and FieldSense, no-test-lead" voltage measurement capability. This unit is a simple-to-use solution for complying with verification procedures of your test tools.

The PRV240FS also provides AC and DC voltages for all high impedance instruments in your toolbox. When paired with the included TPAK magnetic hanging strip and the long battery life, including this proving unit in your toolbox is an easy decision. The PRV240FS will last for 2000 tests per set of four AA batteries, with a 10-second test average.

Test Before Touch

Fluke's PRV240FS allows you to Test Before Touch (TBT), which involves testing your T6 against a known live source before, and after, the actual measurement. This sequence verifies that your test tool is operating properly during the actual measurement.

Voltage is sourced through a central hub designed to test the T6 FieldSense open fork, as well as through recessed contacts that are activated when test probes are inserted to avoid accidental contact. The PRV240FS has been tested and includes a IEC61010-1, IEC61010-2-030 safety rating.


  • Prove operation of FieldSense function on T6 electrical testers
  • Reduce risk of shock and arc flash by validating tool operation
  • Source both AC and DC steady-state voltage (240 V AC/DC)

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy