Apply to be a TradeMaster!
T5-600 Electrical Tester, 62 MAX+ Thermometer & 1AC Detector Kit, T5-600/62MAX-PLUS/1AC

T5-600 Electrical Tester, 62 MAX+ Thermometer & 1AC Detector Kit, T5-600/62MAX-PLUS/1AC

Brand:
Fluke
SKU:
T5-600/62MAX-PLUS/1AC
Rating:
(0)
Q&A:
(0)
T5-600 Electrical Tester, 62 MAX+ Thermometer & 1AC Detector Kit, T5-600/62MAX-PLUS/1AC
$529.65 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This item is a T5-600 Electrical Tester, 62 MAX+ Thermometer & 1AC Detector Kit, T5-600/62MAX-PLUS/1AC manufactured by Fluke.

Fluke T5 Voltage, Continuity and Current Testers.

  • Automatically measures volts AC and volts DC with precise digital resolution.
  • Displays resistance to 1000
  • Easy and accurate OpenJaw current measurement.
  • Continuity beeper.
  • Rugged enough to withstand a 10 ft (3 m) drop.
  • 600 V model.
  • Auto off mode to conserve battery life.
  • AC current.
  • Display hold.
  • All inputs of the T5-600 are protected to EN61010-1 CAT III 600V. UL, CSA and VDE listed.
  • Fluke 62 MAX. Small in size. Big on toughness.
  • Dust and water-resistant: IP54 rated.
  • Rugged: 3 m (9.8 ft) drop tested.
  • Ergonomically designed: Completely redesigned for a more natural hand fit.
  • Distance to spot: 12:1.
  • Dual lasers: Identifies area to be measured.
  • Large, backlit display: Makes data easier to read, even in dark areas.
  • C115 Deluxe soft carrying case with shoulder strap.

Specs

–
Max Voltage:

600 VAC

Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy