Apply to be a TradeMaster!
Main product image of T+Pro Voltage Tester, 10.2 VAC/VDC to 600 VAC/VDC
Magnifying glass
Hover image to zoom

T+Pro Voltage Tester, 10.2 VAC/VDC to 600 VAC/VDC

Brand:
Fluke
SKU:
TPRO
Rating:
(0)
Q&A:
(0)
T+Pro Voltage Tester, 10.2 VAC/VDC to 600 VAC/VDC
Magnifying glass
Hover image to zoom
$178.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Safer than solenoid testers and fully compliant with NFPA 70E, (when used properly per Article 110.4 Use of Equipment (A) Test Instruments and Equipment), the T+Pro helps electricians and technicians work safer by indicating the presence of voltage, even when the batteries are dead. Additional functionality, such as a GFCI trip, easy to read LCD screen, resistance measurement up to 9.99 k ohms, and a built-in flashlight make the T+Pro the first voltage tester that electricians reach for.

How to use the Fluke T+ Pro Electrical Tester

The Fluke T+Pro Electrical Tester indicated AC/DC voltage in three different ways:

Vibration

The user will be alerted to the presence of voltage in dark or noisy environments with the light and vibration notifications. And the audible indication can be optionally disabled at the push of a button. Combine those features with the backlit LCD display function and it's easier for users to see the screen in many hard-to-test areas. The included HOLD function will freeze the display for even easier reading in those areas.

Key safety features

The T+Pro is safety rated to CAT IV 600 V, CAT III 1000 V, and is CSA approved. The tester also has a built-in flashlight for highlighting the point of measurement. A GFCI trip is included for testing outlet GFCI circuits. The T+ Pro also includes a rotary field indicator and has convenient probe storage on the back. The product is protected by a two-year warranty.
  • Detect live voltage, see voltage level, even with dead batteries
  • 3 forms of AC/DC voltage indication: light, sound, and vibration
  • Backlit LCD display and hold function for easier viewing

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy