Fluorescent Starters are lamp starter components that initiate operation of a fluorescent lamp in a fixture. Leviton makes them in several models, each rated for specific lamp wattages. The FS-4 (model 13891), for example, is rated for 13, 30, and 40 watt lamps, while the FS-2 (model 13886) covers 15 to 20 watt lamps. Contractors and maintenance techs use them as replacement parts when a fixture that still runs on a starter stops lighting properly. Wattage is the key selection factor, since each starter model is listed for a defined lamp range. Reading the lamp wattage first and then matching the starter model keeps the repair quick and reduces return trips. For facilities with older fixtures still in service, the correct starter model is basic parts knowledge for any service truck.
Subcategories
Buying Guide
Start with the lamp wattage. Each starter model is rated for a defined wattage range, so the number on the lamp or fixture label decides the part. Leviton lists the FS-5 (model 13894) for 4, 6, and 8 watt lamps, the FS-2 (model 13886) for 15 to 20 watt lamps, the FS-25 (model 13889) for 25 watt lamps, the FS-12 (model 13885) for 32 watt lamps, and the FS-4 (model 13891) for 13, 30, and 40 watt lamps.
Next, read the model designation carefully. The FS number identifies the starter type, and the Leviton item number gives a clean reference when a crew needs to match a replacement part. Similar numbers cover different wattage bands, so a quick double check saves a return trip.
When comparing Fluorescent Starters for a multi-fixture job, group the fixtures by lamp wattage first. Fixtures that share a lamp wattage can share a starter model, which keeps the parts list short and the work organized. Mixed wattages in one building mean mixed starter models, so label each fixture group as the work progresses.
Finally, check compliance needs. Leviton lists the FS-2, FS-4, FS-12, and FS-25 as RoHS compliant, which matters on projects with material requirements. If a lamp wattage can't be read or the fixture label is missing, verify the details with the facility before selecting a part, since a wrong rating means a repeat visit.
Frequently Asked Questions
How do techs match fluorescent starters to a lamp?
Match the fluorescent starter to the lamp wattage. Leviton rates each model for a defined range, such as the FS-4 (model 13891) for 13, 30, and 40 watt lamps. Read the wattage on the lamp or fixture label, then pick the model whose rating includes it.
What wattage does the Leviton FS-2 fluorescent starter cover?
The Leviton FS-2 fluorescent starter, model 13886, is rated for 15 to 20 watt lamps. It's a lamp starter type component for fluorescent fixtures. Lamps outside that range need a different starter model.
Is there a fluorescent starter for 32 watt lamps?
Leviton lists the FS-12 fluorescent starter, model 13885, with a 32 watt rating. It's intended for fixtures with 32 watt lamps. Confirm the lamp wattage before selecting it.
Which fluorescent starter fits small 4, 6, or 8 watt lamps?
Leviton's FS-5 fluorescent starter, model 13894, is listed for 4, 6, and 8 watt lamps. Fluorescent starters in this wattage band are matched the same way as larger ones, by the lamp rating. Check the lamp label before choosing the model.
Are Leviton fluorescent starters RoHS compliant?
Leviton lists the FS-2 (13886), FS-4 (13891), FS-12 (13885), and FS-25 (13889) fluorescent starters as RoHS compliant. Compliance information is posted on each model's Leviton product page. Check the specific model page when a project requires documentation.