Apply to be a TradeMaster!
Main product image of I-Flush On-Wall Sensor (White Trim)
Magnifying glass
Hover image to zoom

I-Flush On-Wall Sensor (White Trim)

Brand:
Flushmate
SKU:
K-200100
Rating:
(0)
Q&A:
(0)
I-Flush On-Wall Sensor (White Trim)
Magnifying glass
Hover image to zoom
$269.69 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Wall

Description

–

Hands-free operations for hygienic convenience.


Introducing I-Flush, a sleek and stylish solution for modern restrooms and the latest innovation in Flushmate's line of pressure-assisted restroom products. Packed with enhancements, the I-Flush offers improved touchless flushing operations to help reduce touch points and the spread of bacteria, helps diminish recurring odors, and highlights the convenience of automatic flushing.


I-Flush Features and benefits


  • Battery-activated
  • ADA compliant
  • Infrared sensor technology ensures a complete flush after each use
  • Automatic calibration
  • Ideal for applications where physical flushing is a concern
  • Helps reduce odors
  • 3 year expected battery life
  • 1 year limited warranty


Specs

–
Features:

Touchless

Battery Type:

AA

C

Batteries Included:

8

Product Type:

Sensor

Finish:

White

Warranty:

1 Year Limited

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy