Apply to be a TradeMaster!
Main product image of INTELLI-Flush Automatic Flushing System On-Wall Sensor (Chrome Trim)
Magnifying glass
Hover image to zoom

INTELLI-Flush Automatic Flushing System On-Wall Sensor (Chrome Trim)

Brand:
Flushmate
SKU:
K-200101
Rating:
(0)
Q&A:
(0)
INTELLI-Flush Automatic Flushing System On-Wall Sensor (Chrome Trim)
Magnifying glass
Hover image to zoom
$278.33 each
In Stock
In Stock
Get 31 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Mount
Wall

Description

–

INTELLI-Flush Automatic Flushing System On-Wall Sensor (Chrome Trim)


Retrofit Design Sets Touch-Free Standard for Electronic Flushing. FLUSHMATE INTELLI-Flush enables touchless, electronic sensor operation of existing FLUSHMATE units. Reduces the spread of bacteria, recurring odors and adds the convenience of automatic flushing. Combines all the water-saving and superior performance advantages of FLUSHMATE with the convenience of no-touch operation.


Product Features

  • Battery-activated (no electricity)
  • Infrared technology ensures toilets are always flushed, user pick-up or hand-wave
  • Adjustable flush delay, 5 or 7 second
  • Touch-free design promotes hygiene
  • Greatly reduces restroom odors
  • Ideal where physical flushing limitations are a concern, ADA compliant
  • Quick and simple installation
  • Override button included
  • Contemporary design enhances restroom decor
  • Green LED flashes when user is detected
  • Yellow LED flashes for low battery
  • Easy to install on-wall sensor system
  • Sealed battery compartment
  • Factory preset for optimum operation
  • Easy to follow instructions included
  • Retrofits to FLUSHMATE 501-B, 503, and 504
  • Four C Cell and four AA cell alkaline batteries included
  • Three year expected battery life
  • 1 year limited warranty
  • 24 hour flush cycle feature (Ideal for commercial applications)

Specs

–
Warranty:

1 Year Limited

Finish:

Chrome

Battery Type:

AA

C

Product Type:

Sensor

Batteries Included:

8

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy