Apply to be a TradeMaster!
Main product image of Complete Replacement System for Two-Piece Push Button Toilets, Series 501B (1.6 GPF)
Magnifying glass
Hover image to zoom

Complete Replacement System for Two-Piece Push Button Toilets, Series 501B (1.6 GPF)

Brand:
Flushmate
SKU:
M-101526-F3B
Rating:
(2)
Q&A:
(0)
Complete Replacement System for Two-Piece Push Button Toilets, Series 501B (1.6 GPF)
Magnifying glass
Hover image to zoom
$180.64 each
In Stock
In Stock
Get 35 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Warranty
5 Year Warranty

Description

–
Complete Replacement System for Two-Piece Push Button Toilets, Series 501B (1.6 GPF)

The Flushmate III M-101526-F3B 1.6 GPF Replacement System, is designed to replace the Flushmate M-101526-F 1.6 gpf 501B Series models for two piece toilet fixtures.This model includes the Flushmate M-101526-F3 complete system with locknuts and gasket to install in your toilet tank, and is designed to only work with existing pressure assist toilets that were originally equipped with the M-101526, M-101526-F, or M-101526-F3 1.6 GPF system.

Product Features:
  • The flush volume will never decrease, which means water savings are sustained for the life of the fixture.
  • Flushmate equipped toilets use pressure (versus gravity) to produce a longer drain carry, pushing waste up to 33% further than the recommendations set by the American National Standards Institute (ANSI). Test conducted according to ANSI standard procedures as discussed in APSE Research Report 91-01.
  • 70 gallon per minute peak flow of Flushmate pressure-assisted technology clears the bowl on the first flush
  • 5-Year warranty


Product Components
  • (1) M-101526-F3 Flushmate III 1.6 GPF Replacement System
  • (1) Flushmate Tank to Toilet Tank Gasket (Gasket between Flushmate System and toilet tank)
  • (1) Flushmate Tank to Toilet Tank Locknut (Locknut to mount Flushmate System into the toilet tank)
  • (1) Flushmate Tank to Bowl Gasket (Gasket between toilet tank and toilet bowl)
  • (1) Flushmate Lower Supply Locknut (Locknut to mount Flushmate System into the toilet tank)

Specs

–
Product Type:

Flush System

Gallons Per Flush:

1.6

Min Operating Pressure (PSI):

20

Max Flow (GPM):

70

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement

Was able to get the replacement next day without having to purchase with parts not needed that my local supply house only stocks.
John the Plumber
Caldwell NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement for old Flushmate tank

I have had two toilets with the flushmate system for 18 years. Both had performed well for that whole time with a single replacement of the actuater cartridge. Recently one developed a leak in the plactic tank and I ordered a replacement tank for each of my two toilets. I also ordered a cable flush handle to replace the old rod system. The installation took about 1 hour each. You will need one of the Flushmate combination wrenches, some plumbers grease, an a couple simple hand tools. Also note that the nut holding the flush handle ion the toilet s a left-handed thread. Anyone who has experience removing and replacing the tank off of a toilet should be able to handle it. The instructions go into great detail about how to adjust the triggering mechanism in the cartridge. Both of mine worked just fine out of the box without adjustment.
Montrose Dave
Montrose, Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy