Apply to be a TradeMaster!
Main product image of Flushmate System Handle Replacement Kit Replaces 501-B Series for Toilet Tank w/ Flush Left or Right Handle (1.6 GPF)
Magnifying glass
Hover image to zoom

Flushmate System Handle Replacement Kit Replaces 501-B Series for Toilet Tank w/ Flush Left or Right Handle (1.6 GPF)

Brand:
Flushmate
SKU:
M-101526-F3BK
Rating:
(1)
Q&A:
(0)
Flushmate System Handle Replacement Kit Replaces 501-B Series for Toilet Tank w/ Flush Left or Right Handle (1.6 GPF)
Magnifying glass
Hover image to zoom
$218.45 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Warranty
5 Year Warranty

Description

–
Complete Replacement System w/ Handle Kit for Two-Piece Toilets, Series 501A-501B & 503 (1.6 GPF)

Product Features:
  • The flush volume will never decrease, which means water savings are sustained for the life of the fixture.
  • Flushmate equipped toilets use pressure (versus gravity) to produce a longer drain carry, pushing waste up to 33% further than the recommendations set by the American National Standards Institute (ANSI). Test conducted according to ANSI standard procedures as discussed in APSE Research Report 91-01.
  • 70 gallon per minute peak flow of Flushmate pressure-assisted technology clears the bowl on the first flush
  • 5-Year warranty


Product Components
  • (1) Flushmate Complete System (503) F3B
  • (1) Necessary Complete Service Manual for 503 Series
  • (1) Bulk Pack kit for M-101526-F3B Series
  • (1) Handle Replacement Kit

Specs

–
Product Type:

Flush System

Gallons Per Flush:

1.6

Min Operating Pressure (PSI):

20

Max Flow (GPM):

70

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Worked perfectly
Dave
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy