Apply to be a TradeMaster!
Main product image of Complete Replacement System for K4484 Tanks (1.0 GPF)
Magnifying glass
Hover image to zoom

Complete Replacement System for K4484 Tanks (1.0 GPF)

Brand:
Flushmate
SKU:
M-101526-F43
Rating:
(1)
Q&A:
(0)
Complete Replacement System for K4484 Tanks (1.0 GPF)
Magnifying glass
Hover image to zoom
$178.89 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Warranty
5 Year Warranty

Description

–
Complete Replacement System for K4484 Tanks (1.0 GPF)

The Flushmate IV M-101526-F43 1.0 GPF Replacement System, is designed to replace the Flushmate M-101526-F4 1.0 gpf 504 Series models for two piece toilet fixtures. The unit includes the Flushmate M-101526-F4 complete system with locknuts and gasket to install in your toilet tank. The replacement system is designed to only work with existing pressure assist toilets that were originally equipped with the M-101526-F4

Product Features:
  • The flush volume will never decrease, which means water savings are sustained for the life of the fixture.
  • Flushmate equipped toilets use pressure (versus gravity) to produce a longer drain carry, pushing waste up to 33% further than the recommendations set by the American National Standards Institute (ANSI). Test conducted according to ANSI standard procedures as discussed in APSE Research Report 91-01.
  • 70 gallon per minute peak flow of Flushmate pressure-assisted technology clears the bowl on the first flush
  • 5-Year warranty


Product Components
  • (1) M-101526-F4 Flushmate III 1.0 GPF Replacement System
  • (1) Flushmate Tank to Toilet Tank Gasket (Gasket between Flushmate System and toilet tank)
  • (1) Flushmate Tank to Toilet Tank Locknut (Locknut to mount Flushmate System into the toilet tank)
  • (1) Flushmate Tank to Bowl Gasket (Gasket between toilet tank and toilet bowl)
  • (1) Flushmate Lower Supply Locknut (Locknut to mount Flushmate System into the toilet tank)

Specs

–
Product Type:

Flush System

Gallons Per Flush:

1

Min Operating Pressure (PSI):

20

Max Flow (GPM):

70

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes definitely

Couldn't get one for a week. You guys had sent out next day and the right one. 🙏🏻
Candyman
Levittown Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy