Apply to be a TradeMaster!
Main product image of Complete Replacement System for Gerber 21-012 One-Piece Toilets (1.6 GPF)
Magnifying glass
Hover image to zoom

Complete Replacement System for Gerber 21-012 One-Piece Toilets (1.6 GPF)

Brand:
Flushmate
SKU:
M-102540-F3
Rating:
(0)
Q&A:
(0)
Complete Replacement System for Gerber 21-012 One-Piece Toilets (1.6 GPF)
Magnifying glass
Hover image to zoom
$188.20 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Used With
Gerber
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: This system is for left-handled toilets only

Complete Replacement System for Gerber 21-012 One-Piece Toilets (1.6 GPF)

Product Features:
  • The flush volume will never decrease, which means water savings are sustained for the life of the fixture.
  • Flushmate equipped toilets use pressure (versus gravity) to produce a longer drain carry, pushing waste up to 33% further than the recommendations set by the American National Standards Institute (ANSI). Test conducted according to ANSI standard procedures as discussed in APSE Research Report 91-01.
  • 70 gallon per minute peak flow of Flushmate pressure-assisted technology clears the bowl on the first flush
  • 5-Year warranty

Specs

–
Product Type:

Flush System

Gallons Per Flush:

1.6

Min Operating Pressure (PSI):

20

Max Flow (GPM):

70

Used With:

Gerber

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy