Apply to be a TradeMaster!
Main product image of Complete Replacement System for K-3597 Tanks with -FC1- & -FC2- Serial Numbers (1.0 GPF)
Magnifying glass
Hover image to zoom

Complete Replacement System for K-3597 Tanks with -FC1- & -FC2- Serial Numbers (1.0 GPF)

Brand:
Flushmate
SKU:
M-102540-FC
Rating:
(2)
Q&A:
(0)
Complete Replacement System for K-3597 Tanks with -FC1- & -FC2- Serial Numbers (1.0 GPF)
Magnifying glass
Hover image to zoom
$205.11 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Warranty
5 Year Warranty

Description

–
Complete Replacement System for K-3597 Tanks with -FC1- & -FC2- Serial Numbers (1.0 GPF)

Product Features:
  • The flush volume will never decrease, which means water savings are sustained for the life of the fixture.
  • Flushmate equipped toilets use pressure (versus gravity) to produce a longer drain carry, pushing waste up to 33% further than the recommendations set by the American National Standards Institute (ANSI). Test conducted according to ANSI standard procedures as discussed in APSE Research Report 91-01.
  • 70 gallon per minute peak flow of Flushmate pressure-assisted technology clears the bowl on the first flush
  • 5-Year warranty


Product Components
  • (1) Flushmate Complete System FM C
  • (1) Flushmate Complete Service Manual for FM C Series
  • (1) Bulk Pack kit for M-102540-C Series

Specs

–
Product Type:

Flush System

Gallons Per Flush:

1

Min Operating Pressure (PSI):

20

Max Flow (GPM):

70

Warranty:

5 Year
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to Replace

I have 5 toilets in my house which use this system. The system doesn't last forever, but I've been getting 10-12 years out of them. When they start to fail I simply replace the system and return the toilet to proper function. Replacing the system doesn't require removing the toilet, and takes about 15 minutes using basic hand tools. I find this preferable to having to replace an entire cheap toilet ever 10-12 years, or wasting time trying to diagnose an issue with a toilet and replacing parts piecemeal. This way I have a high quality Kohler toilet that will last indefinitely, because I can simply replace the guts with an OEM replacement when they start to fail. I also find this system flushes better than any other 1.0 gpf toilet I've ever encountered. I am a contractor by trade and remodel a lot of bathrooms, so I have considerable experience with most brand and styles of toilet.
Krapf Homes
Newark, DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defenitely purchase this product again.

Works great, easy to install. Great service from SupplyHouse for shipping and delivering the product quickly.
DM
Gaithersburg, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?