Shop Limited Time Deals
Eos Neo 14" Single Handle Pull-Down Prep Kitchen Faucet (Industrial Black), EOS-PR-IBK

Eos Neo 14" Single Handle Pull-Down Prep Kitchen Faucet (Industrial Black), EOS-PR-IBK

Brand:
F
SKU:
EOS-PR-IBK
Rating:
(0)
Q&A:
(0)
Eos Neo 14" Single Handle Pull-Down Prep Kitchen Faucet (Industrial Black), EOS-PR-IBK
We no longer carry EOS-PR-IBK
Unavailable since June 9, 2026

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Industrial Black
Product Highlight: Material
Solid Stainless Steel

Description

EOS-PR-IBK

Specs

Series:

Eos Neo

Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Finish:

Industrial Black

Flow Rate:

1.75 GPM

Type:

Manual

Material:

Solid Stainless Steel

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm