Apply to be a TradeMaster!
Main product image of 15.4" x 14" Stainless Steel Bottom Sink Grid for Maris 16" Bowl, MA-16-36S
Magnifying glass
Hover image to zoom

15.4" x 14" Stainless Steel Bottom Sink Grid for Maris 16" Bowl, MA-16-36S

Brand:
Franke
SKU:
MA-16-36S
Rating:
(0)
Q&A:
(0)
15.4" x 14" Stainless Steel Bottom Sink Grid for Maris 16" Bowl, MA-16-36S
Magnifying glass
Hover image to zoom
$159.27 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless
Product Highlight: Material
Stainless Steel

Description

–

This stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface, and the protective bumpers add additional protection for the sink's surface. This sink grid is designed for Maris MAG1601611LD & MAG6601611LD granite sinks.

  • stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. This grid is designed for use with select Maris Granite sinks.
  • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust.
  • Overall Dimensions: 15.3" left-to-right x 14" front-to-back
  • For use with Maris MAG1601611LD & MAG6601611LD granite sinks.

Specs

–
Warranty:

1 Year

Product Type:

Kitchen Accessory

Finish:

Stainless

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy