Apply to be a TradeMaster!
Main product image of 17.1" x 19.8" Solid Wood Cutting Board for Orca 2.0 OR2X110 Sink, OC2-45SP
Magnifying glass
Hover image to zoom

17.1" x 19.8" Solid Wood Cutting Board for Orca 2.0 OR2X110 Sink, OC2-45SP

Brand:
Franke
SKU:
OC2-45SP
Rating:
(0)
Q&A:
(0)
17.1" x 19.8" Solid Wood Cutting Board for Orca 2.0 OR2X110 Sink, OC2-45SP
Magnifying glass
Hover image to zoom
$308.75 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Solid Wood
Product Highlight: Warranty
1 Year Warranty

Description

–

The multi-functional cutting board and colander work seamlessly with the Orca 2.0 sink fitting over the sink keeping counterspace clear. The solid wood cutting board provides a stable area for cutting and prepping and the stainless steel colander allows you to rinse your fruits and vegetables at the time.

  • Multi-functional: The chopping board with a built" strainer lays over the kitchen sink and allows you to cut; rinse; dry and prep fruits; vegetables and more; while keeping countertops clean.
  • High-Quality Materials: This sturdy; over the sink cutting board is made of solid wood that will eliminate dulling and damage of your knives. The stainless-steel colander provides effective draining.
  • Custom-fit: Compatible for use with Orca 2.0 OR2X110 kitchen sink.
  • Overall Dimensions: 17.12" left-to-right x 19.81" front-to-back
  • Double Duty: Can also be used as a serving board for charcuterie or bread.

Specs

–
ADA:

No

Product Type:

Kitchen Accessory

Series:

Orca 2.0

Material:

Solid Wood

Warranty:

1 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy