Apply to be a TradeMaster!
Main product image of 13.4" x 18.5" Stainless Steel Wire Basket for Orca 2.0 OR2X110 Sink, OC2-50C
Magnifying glass
Hover image to zoom

13.4" x 18.5" Stainless Steel Wire Basket for Orca 2.0 OR2X110 Sink, OC2-50C

Brand:
Franke
SKU:
OC2-50C
Rating:
(0)
Q&A:
(0)
13.4" x 18.5" Stainless Steel Wire Basket for Orca 2.0 OR2X110 Sink, OC2-50C
Magnifying glass
Hover image to zoom
$152.63 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel

Description

–

The multi-purpose wire basket works with the ORCA 2.0 sink to provide a convenient area for rinsing and air-drying dishes. Designed to fit perfectly into the sink keeping counterspace clear. For use with the OR2X110 sink.

  • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate basket and prevent slipping
  • For use with Orca 2.0 OR2X110 Stainless Steel Sinks
  • Overall Dimensions: 13.38" left-to-right x 18.5" front-to-back x 2.62" deep
  • Everyday Kitchen Solutions: Explore Home Solution's full collection of kitchen sink tools and accessories that make life in the kitchen easier.

Specs

–
Product Type:

Kitchen Accessory

Finish:

Stainless

Series:

Orca 2.0

Warranty:

1 Year

Material:

Stainless Steel

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy