Apply to be a TradeMaster!
7" x 12.5" Stainless Steel Colander for Orca 2.0 OR2X110 Sink, OC2-60S

7" x 12.5" Stainless Steel Colander for Orca 2.0 OR2X110 Sink, OC2-60S

Brand:
Franke
SKU:
OC2-60S
Rating:
(0)
Q&A:
(0)
7" x 12.5" Stainless Steel Colander for Orca 2.0 OR2X110 Sink, OC2-60S
$126.08 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless

Description

–

stainless steel colander is deigned to work perfectly with the ORCA 2.0 sink, making it perfect to perform prep tasks more efficiently and for rinsing, draining vegetables, fruits or pasta. Custom fit for ORCA 2.0 stainless steel sink.

  • Durable stainless steel construction
  • Quick Draining: Even hole distribution along the bottom surface of the colander ensures water drains efficiently
  • Food safe
  • For use with ORCA 2.0 Stainless Steel Sink
  • Overall Dimensions: 7" left-to-right x 12.5" front-to-back x 2.5" deep

Specs

–
ADA:

No

Product Type:

Kitchen Accessory

Warranty:

1 Year

Series:

Orca 2.0

Material:

Stainless Steel

Finish:

Stainless

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy