Apply to be a TradeMaster!
13.5" x 16.5" Stainless Steel Bottom Sink Grid for Professional 2.0 PS2X120-14-14 Sink, PS2-14-36S

13.5" x 16.5" Stainless Steel Bottom Sink Grid for Professional 2.0 PS2X120-14-14 Sink, PS2-14-36S

Brand:
Franke
SKU:
PS2-14-36S
Rating:
(0)
Q&A:
(0)
13.5" x 16.5" Stainless Steel Bottom Sink Grid for Professional 2.0 PS2X120-14-14 Sink, PS2-14-36S
$126.08 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Stainless Steel

Description

–

stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Professional 2.0 stainless steel sink.

  • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • Custom-fit: For use with Professional 2.0 Sink model PS2X120-14-14
  • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust.
  • Overall Dimensions : 13.5" left-to-right x 16.5" front-to-back

Specs

–
Finish:

Stainless

Warranty:

1 Year

Product Type:

Sink Grid

Series:

Professional 2.0

Material:

Stainless Steel

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy