Apply to be a TradeMaster!
Main product image of 10.9" x 18.5" Tempered Glass Cutting Board for Pescara Series Sinks, PT-40S
Magnifying glass
Hover image to zoom

10.9" x 18.5" Tempered Glass Cutting Board for Pescara Series Sinks, PT-40S

Brand:
Franke
SKU:
PT-40S
Rating:
(0)
Q&A:
(0)
10.9" x 18.5" Tempered Glass Cutting Board for Pescara Series Sinks, PT-40S
Magnifying glass
Hover image to zoom
$191.75 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Tempered Glass
Product Highlight: Warranty
1 Year Warranty

Description

–

Custom designed for the Pescara sink series, our tempered glass cutting boards fit securely over your sink to create a multi-functional workspace. The tempered glass cutting board is scratch-stain-odor resistant while providing a stable work area for cutting and prepping. We recommend using the SP-40S cutting mat with the glass cutting board to protect knives from potentially dulling when used on glass.

  • Rubber feet protect glass board from slipping on countertops.
  • Works as an over-the-sink cutting board with Pescara sinks
  • For use with Pescara Stainless Steel Sink models.
  • Overall Dimensions: 10.87" left-to-right x 18.5" front-to-back

Specs

–
Material:

Tempered Glass

Series:

Pescara

ADA:

No

Warranty:

1 Year

Product Type:

Cutting Board

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy