Apply to be a TradeMaster!
11" x 18.5" Solid Wood Cutting Board for Pescara Series Sinks, PT-41S

11" x 18.5" Solid Wood Cutting Board for Pescara Series Sinks, PT-41S

Brand:
Franke
SKU:
PT-41S
Rating:
(0)
Q&A:
(0)
11" x 18.5" Solid Wood Cutting Board for Pescara Series Sinks, PT-41S
$182.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Solid Wood

Description

–

The solid wood cutting board is both functional and sturdy, while providing a stable work area for cutting and prepping. Cutting board fits over many sinks or works independently on the countertop.

  • Design & Style: Naturally beautiful with a spacious surface; this solid wood cutting board for sinks not only adds style to your kitchen workspace but additional functionality
  • Quality & Durability: Solid wood construction not only gives this cutting board strength and durability; but it also is gentle on knives and long lasting
  • Custom-fit: Compatible for use with Pescara stainless steel kitchen sinks.
  • Overall Dimensions: 11" left-to-right x 18.5" front-to-back
  • Double Duty: Can also be used as a serving board for charcuterie or bread.

Specs

–
ADA:

No

Series:

Pescara

Warranty:

1 Year

Material:

Solid Wood

Product Type:

Cutting Board

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy