Apply to be a TradeMaster!
Main product image of 6.1" x 17.3" Stainless Steel Colander, PX-70S
Magnifying glass
Hover image to zoom

6.1" x 17.3" Stainless Steel Colander, PX-70S

Brand:
Franke
SKU:
PX-70S
Rating:
(0)
Q&A:
(0)
6.1" x 17.3" Stainless Steel Colander, PX-70S
Magnifying glass
Hover image to zoom
$195.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless
Product Highlight: Warranty
1 Year Warranty

Description

–

Stainless steel colander sits directly over select sinks or at the bottom of any sink, making it perfect to perform prep tasks more efficiently and for rinsing, draining vegetables, fruits or pasta.

  • Durable stainless steel construction
  • Quick Draining: Even hole distribution along the bottom surface of the colander ensures water drains efficiently
  • Food safe
  • For use with select Peak Stainless Steel Sinks including: PKX1108, PKX11013, PKX11016, PKX11018, PKX11021, PKX11025, PKX11028, PKX160-S,PKX160LH-S and select Maris Granite Sinks including : MAG11023, MAG11025, MAG11028, MAG11031, MAG1601812LD, MAG1201515, MAG61023, MAG61031, MAG6601812, MAG6201515, MAG11023ADA, MAG61023ADA.
  • Overall Dimensions: 6.1" left-to-right x 17.3" front-to-back x 2" deep

Specs

–
Series:

Peak

Material:

Stainless Steel

Finish:

Stainless

Product Type:

Kitchen Accessory

ADA:

No

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy