Apply to be a TradeMaster!
13" x 18" Stainless Steel Roller Mat, RM18S

13" x 18" Stainless Steel Roller Mat, RM18S

Brand:
Franke
SKU:
RM18S
Rating:
(0)
Q&A:
(0)
13" x 18" Stainless Steel Roller Mat, RM18S
$146.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Stainless
Product Highlight: Material
Stainless Steel

Description

–

The Roller Mat is a truly innovative and practical accessory designed for any kitchen task, including drying dishes and stemware. Designed to work over the top of the sink for prepping, rinsing or drying fruits and vegetables, and can also be used a trivet to protect kitchen countertops from hot pots and pans.

  • Versatile Accessory: A wonderful accessory with a host of applications; from a dish drainer to a trivet.
  • Easy Storage: Roll it out when you're ready. When you don't need it; just roll it up and store.
  • Durable stainless steel construction
  • Food safe: use it to wash or drain fruits and vegetables
  • Overall Dimensions: 12.81" left to right x 17.88" front to back

Specs

–
Product Type:

Roller Mat

ADA:

No

Warranty:

1 Year

Finish:

Stainless

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy