Shop Resideo Sale
Smart Single Handle Pull-Out Kitchen Faucet (Polished Chrome), SMA-PO-CHR

Smart Single Handle Pull-Out Kitchen Faucet (Polished Chrome), SMA-PO-CHR

Brand:
Franke
SKU:
SMA-PO-CHR
Rating:
(0)
Q&A:
(0)
Smart Single Handle Pull-Out Kitchen Faucet (Polished Chrome), SMA-PO-CHR
$421.20 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
SMA-PO-CHR

Specs

–
Number of Handles:

1

Handle Style:

Lever

Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Number of Holes:

1

Series:

Smart

Finish Family:

Chrome

Spout Type:

Pull-Out

Finish:

Polished Chrome

ADA:

Yes

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

Type:

Manual

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Warranty:

Limited Lifetime

Material:

Brass

Flow Rate (GPM):

1.75

Max Deck Thickness:

2"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy