| Type: | Manual |
|---|---|
| Number of Holes: | 1 |
| Approvals: | ADA / ICC A117.1 |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Product Type: | Kitchen Faucet |
| Finish: | Satin Nickel |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Max Deck Thickness: | 2" |
| Spout Type: | Pull-Out |
| Series: | Smart |
| Finish Family: | Brushed Nickel |
| Warranty: | Limited Lifetime |
| Material: | Brass |
| Flow Rate (GPM): | 1.75 |
| Valve Type: | Ceramic Disc |