Apply to be a TradeMaster!
Main product image of APCO In-Duct Whole House Air Purifier w/ Single Lamp 1 Year Warranty (18-32 VAC)
Magnifying glass
Hover image to zoom

APCO In-Duct Whole House Air Purifier w/ Single Lamp 1 Year Warranty (18-32 VAC)

SKU:
TUV-APCO-ER
Rating:
(0)
Q&A:
(5)
APCO In-Duct Whole House Air Purifier w/ Single Lamp 1 Year Warranty (18-32 VAC)
Magnifying glass
Hover image to zoom
TUV-APCO-ER has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
APCO-X Ultra In-Duct Whole House Air Purifier w/ Single Lamp 3 Year Warranty, 24v w/ 110v Transformer
SKU:TUV-APCOX-U
(0)
Order by today, receive 44 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18 to 32v
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Mount
Duct

Description

The original APCO Whole-House Air Purifier cleans the air by combining UVC light and activated carbon - two technologies proven to be most effective at killing germs, and removing odors by reducing chemical vapors known as volatile organic compounds (VOCs).

APCO is installed in the duct work of the central air system so it can remove airborne contaminants as they pass by.

Product Specifications:
  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Cell & Lamp Dimensions: 5.8” W x 3.25 ”H x 13.2” D
  • Enclosure Dimensions: 7.6” L x 7.6” W x 2.2” D
  • Electrical (ER Models): 18-32 VAC, 60 Hz, 0.68 Amps, 16 VA
  • Pressure Drop: <0.01” w.c. @ 400 FPM
  • Ideal for HVAC systems from to 3-7 tons
  • Warranty: Lifetime for all parts except lamp

Specs

Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Voltage:

18 to 32v

Hertz:

60

Warranty:

Lifetime

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Do you make an In-Duct Whole House Air Purifier with a bulb that lasts 2 years

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. Model TUV-APCO-ER2 uses bulb number TUVL-215, which has a 2 year life span.

Was this review helpful to you?

Q: What replacement bulb does this model TUVAPCO-ER take?

Asked by ELEANOR 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Eleanor, thanks for writing in. The correct bulb replacment for this model would be SKU: TUVL-115.

Was this review helpful to you?

Q: Is this ozone free?

Asked by Marc 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Marc, thanks for writing in. Yes, this is Ozone-free.

Was this review helpful to you?

Q: how long is bulb life

Asked by lou 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Lou, thanks for writing in. The lamp life is one year.

Was this review helpful to you?

Q: Does this model have the carbon cell for odors

Asked by Ralph 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ralph, one of the features of this unit is; • Lifetime carbon cells.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ralph. Yes, this has an Advanced Monolithic Adsorptive Carbon cell.

Was this review helpful to you?