Shop Resideo Sale
Main product image of 1 Year 15" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom

1 Year 15" Ultraviolet Replacement Lamp

SKU:
TUVL-115
Rating:
(8)
Q&A:
(0)
1 Year 15" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom
$82.50 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17 Watts
Product Highlight: Length (Inches)
15" Length
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
TUV-APCO-DER, TUV-APCO-ER

Description

–
1 Year 15" Ultraviolet Replacement Lamp

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 15"
  • Warranty: 1 Year

Used With:
  • TUV-APCO-ER
  • TUV-APCO-DER

Specs

–
Product Type:

Replacement Lamp

Wattage:

17

Length (Inches):

15"

Warranty:

1 Year

Used With:

TUV-APCO-DER

TUV-APCO-ER

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I am glad I was able to find this online

It was a lot less expensive here than what the HVAC company quoted me Works fit my UV lighting
Jeff
Charleston, South Carolina
6 months ago
Was this review helpful to you?

Best price & delivery

Very satisfied with the ease of ordering and overall best price for actual manufacture bulb.
Chris
Atlanta GA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product arrived as described

product works after installation
Anthony
Alexandria, VA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

This was a very easy replace in kind.
Jack
West Chester, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

In my HVAC Unit
Toyota
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great source for DIY home owner!

Living on humid environment requires that I must make sure bacteria and mold are kept out of my HVAC system. I change my UV air handler light bulb yearly. I buy 2 at a time to save on shipping. Thank you SupplyHouse.com.
RAM
Bradenton, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always buy this product from SupplyHouse

Correct product sent. Packaging was excellent. Shipping was fast.
Brad
Columbus, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As promised

Bulbs arrived in a well protected package.
Jim in Raleigh NC.
Raleigh NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy