Shop Limited Time Deals
Main product image of APCO In-Duct Whole House Air Purifier w/ Wall Plug, Single Lamp 2 Year Warranty (120-277 VAC)
Magnifying glass
Hover image to zoom

APCO In-Duct Whole House Air Purifier w/ Wall Plug, Single Lamp 2 Year Warranty (120-277 VAC)

SKU:
TUV-APCO-SI2P
Rating:
(0)
Q&A:
(0)
APCO In-Duct Whole House Air Purifier w/ Wall Plug, Single Lamp 2 Year Warranty (120-277 VAC)
Magnifying glass
Hover image to zoom
TUV-APCO-SI2P has been discontinued
Discontinued August 24, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120-277V
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Mount
Duct

Description

The original APCO Whole-House Air Purifier cleans the air by combining UVC light and activated carbon - two technologies proven to be most effective at killing germs, and removing odors by reducing chemical vapors known as volatile organic compounds (VOCs).

APCO is installed in the duct work of the central air system so it can remove airborne contaminants as they pass by.

Product Specifications:
  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Cell & Lamp Dimensions: 5.8” W x 3.25 ”H x 13.2” D
  • Enclosure Dimensions: 7.6” L x 7.6” W x 2.2” D
  • Electrical (SI/DI Models): 120-277 VAC, 50/60 Hz, 0.41 amp/120V thru 0.18amp/277V
  • Pressure Drop: <0.01” w.c. @ 400 FPM
  • Ideal for HVAC systems from to 3-7 tons
  • Warranty: Lifetime for all parts except lamp

Specs

Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Voltage:

120-277V

Hertz:

50/60

Warranty:

Lifetime

Includes:

Wall Plug

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM