Apply to be a TradeMaster!
Main product image of 2 Year 15" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom

2 Year 15" Ultraviolet Replacement Lamp

SKU:
TUVL-215
Rating:
(8)
Q&A:
(0)
2 Year 15" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom
$155.45 each
In Stock
In Stock
Get 33 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Used With
TUV-APCO-DER2, TUV-APCO-SI2P, TUV-APCO-DI2P, TUV-APCO-ER2

Description

–
2 Year 15" Ultraviolet Replacement Lamp

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 15"
  • Warranty: 2 Years

Used With:
  • TUV-APCO-DER2
  • TUV-APCO-ER2
  • TUV-APCO-SI2P
  • TUV-APCO-DI2P

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

15"

Warranty:

2 Year

Used With:

TUV-APCO-DER2

TUV-APCO-SI2P

TUV-APCO-DI2P

TUV-APCO-ER2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Perfect fit

There is not much to say, I found the correct part, placed the order and it arrived in short time. Replacement took less than 5 minutes and I was back in business. Great service. Mark
Sam
Edwardsburg,MI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this light again

When it comes time to replace this light again, I will buy from supply house. My first light was broken during shipping called the same day it was delivered and customer service was excellent. They immediately put another one in the mail and I received it two days later thank you supply house. I will use you guys again.
Do not have a nickname
Polk city Florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent...

Easy Ordering, Great Pricing, Fast Shipping... and it works.
D
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, easy to order, quickly shipped.

Shipped safely and arrived promptly. Installation was simple... just loosen screws on old bulb, pul out power connection, plug in new bulb and replace screws. Very easy.
Rachel
Tampa, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and again from you!

Love this product. Makes a huge difference in reducing dust! Thanks so much!
Rob
Roanoke,VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product is as represented.
Steve
Wilmington Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

The second one I received worked well. Thank you for promptly replacing the original order. Fast shipping!
buck
Staunton VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

all good

The item ordered was what was received. It was shipped and arrived promptly.
ht
Hughes Springs, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy