Apply to be a TradeMaster!
Main product image of APCO-X In-Duct Whole House Air Purifier w/ Single Lamp 3 Year Warranty (18-32 VAC)
Magnifying glass
Hover image to zoom

APCO-X In-Duct Whole House Air Purifier w/ Single Lamp 3 Year Warranty (18-32 VAC)

SKU:
TUV-APCOX-ER3
Rating:
(5)
Q&A:
(0)
APCO-X In-Duct Whole House Air Purifier w/ Single Lamp 3 Year Warranty (18-32 VAC)
Magnifying glass
Hover image to zoom
TUV-APCOX-ER3 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
APCO-X Ultra In-Duct Whole House Air Purifier w/ Single Lamp 3 Year Warranty, 24v w/ 110v Transformer
SKU:TUV-APCOX-U
(0)
Order by today, receive 44 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
18 to 32v
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Mount
Duct

Description

APCO-X is our most advanced whole-house air treatment system yet. It is the result of ten years of APCO development and has revolutionized indoor air quality with significantly improved performance, functionality, and reliability.

Product Features:
  • Whole-house air purification
  • Neutralizes odors & toxic VOCs
  • Kills viruses, mold, & bacteria
  • Improves indoor air quality
  • Inhibits HVAC mold growth

Product Specifications:
  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Cell & Lamp Dimensions: 5.8” W x 3.25” H x 13.2” D
  • Enclosure Dimensions: 7.6” L x 7.6” W x 2.2” D
  • Electrical (ER Models): 18-32 VAC, 60 Hz, 0.68 Amps, 16 VA
  • Pressure Drop: <0.01” w.c. @ 400 FPM
  • Warranty: Lifetime for all parts except lamp

Includes:
  • TUV-APCO-ER 18-32 VAC Power Supply
  • TUVL-315 3 Year UVC Lamp
  • Advanced PCO Cell
  • Mounting Hardware

Specs

Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Hertz:

60

Voltage:

18 to 32v

Warranty:

Lifetime

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

A necessary addition to the HVAC System

I installed this unit and liked it so much that I bought another one. It installed easily and I put it on a separate 24 volt transformer that runs all the time. Being an Electrician, It was easy for me to wire. The Transformer line side will shut off at the same time as the Air Handler Cut-Off Switch.
Koz
Newark, DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, it it holds up over the 3 years.

Easy to install, make sure you have a large enough transformer to handle the load.
Mv
Troy Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product has made a difference in our homes air quality!

Love this product so far! It was damaged when I received it but Supplyhouse took care of it and made it right!
Mike V
Stuart, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best UV and Odor reducer

Extremely well packed item with excellent order process time and delivery. Great job supplyHouse !! APCO-X - works great and odor reduction is superb. Make sure you have a large enough transformer for the 16VA UV light requirement. I added a 24Volt 40 VA transformer and cut out the whole. Install went fluid from there. Noticed odor reduction from kitchen within 20 minutes of run time. 3-year UV bulb life a real plus. Great product !!
J Man
Du Page county, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

APCO-X

I purchase this item through SupplyHouse. The ballast on the first item was not functioning correctly. I called APCO directly. Customer service was absolutely horrible. APCO refused to provide any kind of technical support. They refused to honor any kind of warranty. I called SupplyHouse and they were AMAZING!!! The person that spoke to me apologized for the poor customer service I received at APCO. While I was on the phone she placed the order for a replacement item. This company knows the true meaning of "Customer Service". I would highly recommend SupplyHouse. I give them 10 stars. 5 stars for great products at a great price and 5 stars for their support and customer service.
GJS
Milwaukee, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?