Shop Resideo Sale
Main product image of 3 Year 15" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom

3 Year 15" Ultraviolet Replacement Lamp

SKU:
TUVL-315
Rating:
(5)
Q&A:
(0)
3 Year 15" Ultraviolet Replacement Lamp
Magnifying glass
Hover image to zoom
$165.00 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Warranty
3 Year Warranty

Description

–
3 Year 15" Ultraviolet Replacement Lamp

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

15"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Year 15" Ultraviolet Replacement Lamp
SKU: TUVL-215
Fresh-Aire UV

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent service and product

Thank you! Excellent supplier
Om
Florida
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genuine OEM Fresh-Aire UV Replacement Lamps

My original Fresh-Aire UV lamps were 5 years old and the main one was dead. I have the 2-tube model. I wore cotton, lint-free gloves when handling them. You don't want to get finger prints on the protective outer tube. Be careful, you don't want to break the tubes. You can find installation instructions on Fresh-Aire's website and on YouTube.
Ricardo
Easton, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality OEM Bulb

Works perfectly like the original bulb that came with the unit.
Big Louie
Kirtland Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Proven OEM HVAC Supplier: Competitive Pricing, Rapid Deliver

I recently purchased an OEM HVAC product from SupplyHouse.com and I'm thoroughly impressed. The product was proper quality, cost effectivley priced and delivered promptly, which was crucial for my project timeline. What stood out the most was the exceptional customer support.
SJW
Ocala, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Found the UV bulb I needed via phone contact without any problems, for my Apco-X System. Arrived on time. 1st bulb didn't work, but was replaced immediately. Great response!
Lynn
Palm Bay, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy