Shop Resideo Sale
Main product image of Ice UV Germicidal UV Light System for Ice Machines w/ 2 Year Single Lamp (120-277 VAC)
Magnifying glass
Hover image to zoom

Ice UV Germicidal UV Light System for Ice Machines w/ 2 Year Single Lamp (120-277 VAC)

SKU:
TUV-ICE-ST
Rating:
(0)
Q&A:
(0)
Ice UV Germicidal UV Light System for Ice Machines w/ 2 Year Single Lamp (120-277 VAC)
Magnifying glass
Hover image to zoom
$325.49 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Ice machine maintenance has become easier, safer, and more cost effective with ICE UV. UV-C light works continuously to sterilize viruses, mold, and other dangerous pathogens that thrive inside the dark, damp, cool interiors of ice machines. The ICE UV system is designed to produce just the right amount of UV-C light; enough to sterilize microbial contaminants including mold, viruses & bacteria without damaging plastic materials inside the ice machine.

Product Features
  • 2 Year water-resistant germicidal UV-C lamp
  • Shatter-resistant Teflon lamp coating
  • 120-277 VAC electronic power supply
  • Movable mounting bracket and shield
  • Multi-lamp configurations for large systems
Product Specifications
  • UV Lamp: Standard 100% 254 nm; Germicidal UV-C Spectrum; Effective 2 Years; Cathode Guard Filament; Teflon Safety Coating
  • Lamp Dimensions: 8”L x 0.74”Dia.
  • Stainless Steel Lamp Shield Dimensions: 9.5” X 1”
  • Power Supply Dimensions: 5” x 2.5” x 1”
  • Weight: 1.5 lb.
  • Power Supply: Auto Switching Multi-Voltage; 120 - 277 VAC, 0.51-0.22 Amps
  • Warranty: Lifetime for all parts except lamp
Kit Includes
  • Power Supply & 12” Power Cord
  • (1) UV Lamp & 6’ Lamp Cable
  • UV Blocking Tape
  • Lamp Mounting Brackets
  • Mounting Hardware

Specs

–
Type:

Ice Machine Sanitizer

Product Type:

Lamp

Application:

Ice Machines

Length (Inches):

8"

Voltage:

120-277V

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy