Apply to be a TradeMaster!
Main product image of Mini LED Replacement Strip
Magnifying glass
Hover image to zoom

Mini LED Replacement Strip

SKU:
TUVL-MINI-LED
Rating:
(2)
Q&A:
(0)
Mini LED Replacement Strip
Magnifying glass
Hover image to zoom
TUVL-MINI-LED has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch
SKU:TUV-MINI-LED-SW
(2)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230V, 120v, 277v

Description

–

Mini LED Replacement Strip is a Replacement Part for TUV-MINI-LED-SW, Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch


Overview

Mini UV LED is the first-of-its-kind UV light LED system for mini-splits and similar limited space applications. Like all A/C systems, mini-splits are prone to internal mold growth and microbial contamination, particularly on and near the blower wheel. The LED light strip in Mini UV LED is designed to sterilize surfaces while having no impact on plastic materials.


Product Features

  • Fits mini-split & ceiling cassette A/C systems
  • UV LED spectrum is safe for eyes & plastics
  • Replaceable 40" Adhesive LED strip
  • 50,000+ hour expected LED life
  • LED strip trimmable in 4" increments
  • 5 year warranty on all parts
  • Maintains a clean mini-split system free from mold and microbial growth
  • Saves energy/reduces maintenance costs
  • Extends life of mini-split system
  • Improves indoor air quality

Specs

–
Features:

LED Light

Voltage:

230V

120v

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Mini LED On/Off Switch
SKU: TUV-MINI-LED-ONOFF
Fresh-Aire UV

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replacement led strip

Great price and had them instock as always with supply house
Doc
Northbridge ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It's misleading, it makes it look like it comes with the transformer, the first one I got I called had them send another out, but it was the same thing, just the LEDs I ended buying the whole thing from someone else, but kelt the light strip and used my own 12v dc transformer on another project. This is the only some what bad experience I've ever had with Supply House.
Jack
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?