Apply to be a TradeMaster!
Main product image of Ductless Mini Split Floating Air Pro, 9000 BTU, Multi-Zone Heat Pump, R-454B (Indoor Unit), FAHFW09A3D
Magnifying glass
Hover image to zoom

Ductless Mini Split Floating Air Pro, 9000 BTU, Multi-Zone Heat Pump, R-454B (Indoor Unit), FAHFW09A3D

Brand:
Friedrich
SKU:
FAHFW09A3D
Rating:
(0)
Q&A:
(0)
Ductless Mini Split Floating Air Pro, 9000 BTU, Multi-Zone Heat Pump, R-454B (Indoor Unit), FAHFW09A3D
Magnifying glass
Hover image to zoom
$450.97 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-454B

Description

–

Floating Air Pro was designed with the HVAC technician in mind. Our Pro multi-zone extends the versatility of the single zone line to condition up to 4 independent zones. Create true room-by-room comfort for your customers with individually controlled indoor options, NOW including built-in Wi-Fi with voice-control capability. Mix and match up to 5 indoor units to 1 outdoor unit. Indoor options are available in a sleek wall mount, a discrete ceiling cassette, or our Insider - an inconspicuous concealed duct unit. Wall mount units offer the revolutionary new Fast Pro design, Friedrich's contractor-friendly features for easy installation and up to 50% faster service. Our Floating Air Pro multi-zone line offers heat pump systems ranging from 9,000 to 36,000 Btu and also comes in 115V options, making installation even easier. The options are endless!


Specifications:

  • BtuH Cooling: 9000
  • BtuH Heating: 9000
  • Depth: 11.25"
  • Height: 11.25"
  • Liquid Conn.: 1/4"
  • SEER: 25.0
  • Suction Fitting: 3/8"
  • Volts: 230
  • Width: 33-7/8"
  • Wt. Lbs.: 22

Specs

–
Voltage:

230V

Refrigerant Type:

R-454B

Liquid Line:

1/4"

Cooling Capacity (BTU):

9000

Energy Star Rated:

Yes

Number of Zones:

4 - Four Zone

2 - Dual Zone

5+ - Five+ Zone

3 - Three Zone

Heating Capacity (BTU):

9000

Product Type:

Indoor Unit

Mount:

Wall

Suction Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy