Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
PTAC Air Conditioners
28,000 BTU, R-410A, Window/Wall Slide-Out Air Conditioner
Brand:
Friedrich
SKU:
KCL28A30A
Rating:
(1)
Q&A:
(0)
Hover image to zoom
KCL28A30A has been discontinued
Discontinued July 3, 2025
This product was discontinued by the manufacturer.
MANUALS (4)
Brochure
Submittal Sheet
User Guide
Warranty
Brochure
Submittal Sheet
User Guide
Warranty
Suggested Alternative:
28,000 BTU, R-410A, Window/Wall Slide-Out Air Conditioner
Brand:
Friedrich
SKU:
KCVL28B30A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
28000 BTUs
Yes
230V
R-410A
Window, Wall
13.4 Amps
Description
–
28,000 BTU Window/Wall Slide-Out Air Conditioner
Specs
–
Product Type:
Indoor Unit
Cooling Capacity (BTU):
28000
Voltage:
230V
Mount:
Window
Wall
Energy Star Rated:
Yes
EER:
10
Amperage:
13.4
Refrigerant Type:
R-410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Mini UV LED UV Light LED System for Mini-Splits w/ Night Switch
SKU:
TUV-MINI-LED-SW
Fresh-Aire UV
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Super efficient
quiet, easy to install and very efficient. Just know that the air handler unit does come with the remote.
TexasRedNeck
Texas
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video