Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, The Insider Single Zone Concealed Ducted AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
24,000 BTU, R-410A, The Insider Single Zone Concealed Ducted AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
MD24Y3J has been discontinued
Discontinued January 27, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Amperage
15.1 Amps

Description

–
This is an Indoor unit only. Outdoor unit (MR24UY3J) must be purchased separately.

Features:
  • Inverter technology (variable speed compressor)
  • Soft start compressor
  • BLDC motor
  • Internal condensate pump with 27 1/2" lift* included
  • Cooling/Heating/Fan mode
  • Dry mode
  • 3 Fan speeds
  • Auto restart
  • Auto changeover
  • Control lock function on controller
  • External Static Pressure Range(ESP) - 24,000 (0.1 - 0.78) WC / 36,000 (0.15 - 0.6) WC

Specs

–
Amperage:

15.1

Application:

Heat Pump

Product Type:

Indoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

27000

Connection Type:

Flare

Liquid Line:

3/8"

Suction Line:

5/8"

Drain Size:

5/8"

Voltage:

208/230V

Mount:

Ceiling

Energy Star Rated:

Yes

EER:

12.0

SEER:

17

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm