| Amperage: | 15.1 |
|---|---|
| Application: | Heat Pump |
| Product Type: | Indoor Unit |
| Cooling Capacity (BTU): | 24000 |
| Heating Capacity (BTU): | 27000 |
| Connection Type: | Flare |
| Liquid Line: | 3/8" |
| Suction Line: | 5/8" |
| Drain Size: | 5/8" |
| Voltage: | 208/230V |
| Mount: | Ceiling |
| Energy Star Rated: | Yes |
| EER: | 12.0 |
| SEER: | 17 |
| Refrigerant Type: | R-410A |