Apply to be a TradeMaster!
Main product image of J Series 9,000 BTU, R-410A, Wall Mounted Single Zone Cool Only Mini-Split Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

J Series 9,000 BTU, R-410A, Wall Mounted Single Zone Cool Only Mini-Split Air Conditioner (Outdoor Unit)

Brand:
Friedrich
SKU:
MR09C1J
Rating:
(0)
Q&A:
(0)
J Series 9,000 BTU, R-410A, Wall Mounted Single Zone Cool Only Mini-Split Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
MR09C1J has been discontinued
Discontinued April 22, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
21.5 Rating
Product Highlight: Connection Type
Flare Connection
Product Highlight: Mount
Wall

Description

–
This is an outdoor unit only. Indoor unit (MW09C1J) must be purchased separately.

If you have one or more rooms without exterior walls or windows, a wall-mounted ductless split system will work beautifully. The indoor air handler is sleek, unobtrusive and quiet. You need only a 4” clearance from the ceiling, so you’ll have lots of placement options. All systems come with a remote control, so even units high on the wall are easy to operate. See the full range of wall-mounted ductless split systems.

Choose from single-zone cooling models, single-zone heat pumps that cool and heat, and multizone heat pumps that individually cool and heat multiple rooms.

Like other ductless models, a wall-mounted system consists of an outdoor condensing unit and 1–4 indoor air handlers connected by refrigerant and electrical lines that run through a 3" opening in an exterior wall. This system requires a licensed HVAC technician to connect the lines between the indoor and outdoor components.

Single-zone cooling: This system has one outdoor condenser and one indoor air handler that cools one room. The new 115V models have cooling capacities of 9000 and 10600 Btu, and the 230/208V models range from 18000 to 24000 Btu.

Single-zone heat pumps: This system has one outdoor condenser and one indoor air handler that cools and heats one room. Cooling capacities range from 8500 to 22000 Btu, and heating capacities range from 10800 to 35200 Btu.

The advantages of Inverter Technology

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

Features:
  • LCD remote for each indoor unit
  • 4-hour timer and sleep timer
  • Automatic, cooling, fan and heating* modes
  • 4 fan speeds heating (heating models only) or cooling
  • Four-Way Auto Sweep
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover*
  • Low ambient operation
  • Secured remote control holder
  • Optional wired, wall-mounted controller available for models rated 18000 Btu or higher

Specs

–
Application:

Cool Only

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

9000

Moisture Removal:

2.3

Connection Type:

Flare

Liquid Line:

1/4"

Suction Line:

3/8"

Drain Size:

5/8"

Air Circulation (CFM H/M/L):

335/272/212

Mount:

Wall

Energy Star Rated:

Yes

SEER:

21.5

EER:

13.3

Voltage:

115V

Refrigerant Type:

R-410A

Number of Zones:

1

Weight (lbs):

78 lbs

Width (Inches):

30-5/16"

Height:

21-5/16"

Depth (Inches):

11-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm