Shop Limited Time Deals
Main product image of J Series 30,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

J Series 30,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Outdoor Unit)

Brand:
Friedrich
SKU:
MR30Y3J
Rating:
(0)
Q&A:
(0)
J Series 30,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
MR30Y3J has been discontinued
Discontinued October 19, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
19 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This is an outdoor unit only. Indoor unit (MW30Y3J) must be purchased separately.

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

The indoor air handler is sleek, unobtrusive and quiet. You need only a 4" clearance from the ceiling, so you’ll have lots of placement options. All systems come with a remote control, so even units high on the wall are easy to operate. See the full range of wall-mounted ductless split systems.

Features:
  • LCD remote for each indoor unit
  • 24-hour timer and sleep timer
  • Automatic, cooling, fan and heating* modes
  • 4 fan speeds heating* or cooling
  • Four-Way Auto Sweep
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover*
  • Low ambient operation
  • Secured remote control holder
  • Optional wired, wall-mounted controller available for models rated 18000 Btu or higher

Specs

Refrigerant Type:

R-410A

Application:

Heat Pump

Product Type:

Outdoor Unit

Heating Capacity (BTU):

32000

Cooling Capacity (BTU):

30000

Moisture Removal:

6

Voltage:

208/230V

Connection Type:

Flare

Liquid Line:

3/8"

Suction Line:

5/8"

Drain Size:

5/8"

Air Circulation (CFM H/M/L):

848/706/530

Mount:

Wall

Energy Star Rated:

No

SEER:

19

EER:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm