The Day Savers – A National Tradesmen Day Contest
Main product image of 22,000 BTU, R-410A, Floating Air Wall Mounted Ductless AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, Floating Air Wall Mounted Ductless AC/Heat Pump (Outdoor Unit)

Brand:
Friedrich
SKU:
MRM24Y3J
Rating:
(0)
Q&A:
(0)
22,000 BTU, R-410A, Floating Air Wall Mounted Ductless AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
MRM24Y3J has been discontinued
Discontinued May 18, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Outdoor Unit)
Brand:
Friedrich
SKU:FSHSR24B3B
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
24200 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER
16 Rating
Product Highlight: Amperage
13 Amps

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an outdoor unit only. Indoor unit (MWM24Y3J) must be purchased separately.

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

Features:
  • LCD remote for each indoor unit
  • 24-hour timer and sleep timer
  • Automatic, cooling, fan and heating modes
  • 4 fan speeds heating or cooling
  • Continuous "Air Sweep" up and down
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover
  • Low ambient operation
  • Secured remote control holder

Specs

Amperage:

13

Application:

Heat Pump

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

24200

Moisture Removal:

4.50

Air Circulation (CFM H/M/L):

588/441/306

Connection Type:

Flare

Liquid Line:

1/4"

Suction Line:

1/2"

Drain Size:

5/8"

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

Yes

SEER:

16

EER:

10

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm