Apply to be a TradeMaster!
Main product image of J Series 33,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
J Series 33,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
MW36Y3J has been discontinued
Discontinued January 27, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
33000 BTUs
Product Highlight: Heating Capacity (BTU)
35200 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
16.5 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
This is an indoor unit only. Outdoor unit (MR36Y3J) must be purchased separately.

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

The indoor air handler is sleek, unobtrusive and quiet. You need only a 4" clearance from the ceiling, so you’ll have lots of placement options. All systems come with a remote control, so even units high on the wall are easy to operate. See the full range of wall-mounted ductless split systems.

Features:
  • LCD remote for each indoor unit
  • 24-hour timer and sleep timer
  • Automatic, cooling, fan and heating* modes
  • 4 fan speeds heating* or cooling
  • Four-Way Auto Sweep
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover*
  • Low ambient operation
  • Secured remote control holder
  • Optional wired, wall-mounted controller available for models rated 18000 Btu or higher

Specs

–
Refrigerant Type:

R-410A

Application:

Heat Pump

Product Type:

Indoor Unit

Cooling Capacity (BTU):

33000

Heating Capacity (BTU):

35200

Voltage:

208/230V

Connection Type:

Flare

Liquid Line:

3/8"

Drain Size:

5/8"

Suction Line:

5/8"

Mount:

Wall

Energy Star Rated:

No

SEER:

16.5

EER:

8.2

Weight (lbs):

40 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm